Shop All Decorative Rugs
Home Dynamix
Home Dynamix 769924410738 7 ft. 10 in. x 10 ft. 2 in. Splash Adja Area Abstract Rug - Red; Blue & Green
Mfr # 769924410738
Zoro # G803700821
product price: $185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$185.99
Free 30-Day Returns
Product Information
- Brand Home Dynamix
- MFR # 769924410738
- Zoro # G803700821
- UPC # 769924410738
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Liven up your living space with this lovely rug
- This rug will enhance and complement any room in your home
- The rug is very comfortable and will add style and sophistication to your abode
- Collection: Splash
- Color: Red, Blue & Green
- Pattern: Abstract
- Shape: Rectangle
- Material & Fiber Type: Polypropylene
- Construction: Rug-Machine Woven
- Pile Height: 0.27"
- Rug Size: 7' 10" x 10' 2"
- Weight: 26.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- NORTHBEAM Northbeam COV0022214210 Farm Style Sliding Door; Distressed - Smoke (COV0022214210)
- SAFAVIEH Rag Rug Hand Woven Small Rectangle Rug- White - Multi- 4 x 6 ft. (RAR121G-4)
- SAFAVIEH 8 x 10 ft. Contemporary Blossom Hand Tufted Area RugSilver & Ivory (BLM112G-8)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- PALACEDESIGNS 94 x 118 in. Grey Polypropylene Rug (PA3676656)
- HOMESPICE DECOR Homespice Decor 594075 Harvest Hudson Jute Braided Rugs - Placemats - Oval (594075)
- Home Dynamix Decorative Rugs