Home-Complete HC-7004 4.75 gal Bucket with Lid & Shovel - Black Ash
Mfr # HC-7004
Zoro # G403710091
Product Information
- Brand Home-Complete
- MFR # HC-7004
- Zoro # G403710091
- UPC # 644221870945
- Country of Origin China
- Category Fireplace Tools
Description
The Ash Bucket with Lid and Shovel by Home-Complete is an essential and practical fireplace accessory. Constructed from steel, the bucket features a raised bottom and thermal insulation to prevent the ashes from heating up the floor, and the metal handle has a wooden grip for comfortable carrying. Equipped with a tight-fitting lid to keep the ash contained, and a shovel that stores conveniently in a pocket on the bucket, it's an easy solution for maintaining your fireplace, wood burning stove, or fire pit! NOTE: When in use, bucket should be placed on hearth, stone, slate, or brick, as the steel construction insulates the heat, but surface area will still be hot.
Features- Essential Tools for Fireplaces, Fire Pits, Wood Burning Stoves-Hearth Accessories
- 4.75 gal Bucket with Lid & Shovel
- Color: Black
- Capacity: 4.75 gal
- Material: Steel
- Bucket Capacity: 4.75 Gallons
- Bucket Dimension: (Diameter)12.5" x (Height)13"
- Shovel Dimension: (L)14.25" x (W)4.5"
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- MUTUAL INDUSTRIES RA-BL Auto Vent (7401-0-0)
- BLUEPRINTS 19 Inch Oversized Hand Carved Bellow (BL139819)
- MINUTEMAN Minuteman C-85 Coal Hod-Pellet Bucket - Small in Antique Copper (C-85)
- FULTON Fireplace Match Box (44B)
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- UNIFLAME Contemporary Black Log Rack (W-1859)
- NATURE SPRING Nature Spring Indoor Finial Firewood Storage Rack (710045SMQ)
- Home-Complete Fireplace Parts & Accessories