Shop All Shoe Storage
Home-Complete
Home-Complete HC-2105 Shoe Rack with 8 Shelves-Eight Tiers for 48 Pairs
Mfr # HC-2105
Zoro # G404063431
product price: $58.05
/ea
$58.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home-Complete
- MFR # HC-2105
- Zoro # G404063431
- Country of Origin China
- Category Shoe Storage
Description
The 8-Tier Shoe Rack by Home-Complete is the perfect organizational product for any home! With eight tiers of shelving, you can conveniently store up to 48 pairs of shoes. Constructed from sturdy high-quality plastic, this shoe rack is a durable and long-lasting storage solution. It's a great space saving item for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, bedroom or bathroom neat and clutter free!
Features- For Bedroom, Entryway, Hallway, and Closet- Space Saving Storage and Organization
- Shoe Rack with 8 Shelves-Eight Tiers for 48 Pairs
- Material: High-Quality Polymer Plastic
- Dimension: (H)60.6" x (W)11.8" x (L)40.9"
- Weight: 8.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Yellow, 10 3/4 in L (30239YELLO)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- HOME-COMPLETE Home-Complete HC-2103 Shoe Rack with 4 Shelves-Four Tiers for 24 Pairs (HC-2103)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- SAUDER International Lux Shoe Organizer/mirror , This two-piece solution includes shoe cabinet and mirror (431268)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- Home-Complete Shoe Storage