Shop All Shelving & Rack Accessories
Home-Complete
Home-Complete HC-2101 Shoe Rack with 2 Shelves-Two Tiers for 12 Pairs
Mfr # HC-2101
Zoro # G004013911
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Home-Complete
- MFR # HC-2101
- Zoro # G004013911
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Description
The 2-Tier Shoe Rack by Home-Complete is the perfect organizational product for any home! With two tiers of shelving, you can conveniently store up to 12 pairs of shoes. Constructed from sturdy high-quality plastic, this shoe rack is a durable and long-lasting storage solution. It's a great space saving item for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, bedroom or bathroom neat and clutter free!
Features- For Bedroom, Entryway, Hallway, and Closet- Space Saving Storage and Organization
- Shoe Rack with 2 Shelves-Two Tiers for 12 Pairs
- Material: High-Quality Polymer Plastic
- Dimension: (H)13.3" x (W)11.8" x (L)40.9"
- Weight: 2.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- TAPCO Traffic Barrel Hoist, 36in (142339)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, Blue, 29 5/8 in L (SN3022-6 BLUE)
- HOME-COMPLETE Home-Complete HC-2104 Shoe Rack with 5 Shelves-Five Tiers for 30 Pairs (HC-2104)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- TENNSCO Lock Handle with (2) Keys and Hardware (944LH)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- PRIME-LINE Shelf Support Clip Zinc (243378)
- Home-Complete Shelving & Rack Accessories