Shop All Food Containers
Home Basics
Home Basics Trellis Collection Small Tin Canister, Turquoise
Mfr # ZOR96280
Zoro # G008248395
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Tin
- Application To Be Used In Your Kitchen
- Outside Height 5.5 in
- Outside Width 4.75 in
Product Information
- Brand Home Basics
- MFR # ZOR96280
- Zoro # G008248395
- UPC # 194220962801
- Country of Origin China
- Category Food Containers
Dimensions
Outside Height | 5.5 in |
Outside Width | 4.75 in |
Outside Length | 4.75 in |
Details
Color | Turquoise |
Material | Tin |
Application | To Be Used In Your Kitchen |
Description
canister, tea coffee sugar canisters, kitchen canisters, coffee canister, storage jars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10930C00004 Latch W/Strike (930C00004)
- ACCUTEMP Timtronics Thermo Paste Compou (AT0H-3412-2)
- DUKE MANUFACTURING Flame Arrestor (600222)
- TRUE Stationary 1-420 Lampholder (923686)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- HOME BASICS HDS Bread Box Turquoise (BB44456)
- HOME BASICS 3 Piece Plastic Containers (SC10937)
- HOME BASICS 3 Tier Wire Hanging Oval Fruit Basket, Black (HB44270)
- HOME BASICS Medium 5748 oz Round Glass Medium Candy Storage Jar with Stainless Steel Top, Clear (GJ01384)
- HOME BASICS 67 oz Square Glass Canister with Brushed Stainless Steel Screwon Lid Clear (GJ10823)
- AZAR DISPLAYS Acrylic Curved Food Display Case w/ Swing Double Doors & 2 Trays (400426)
- Home Basics Food Containers