Shop All Sink Racks & Trays
Home Basics
Home Basics Small Rubber Coated Chrome Plated Steel Sink Protector
Mfr # ZOR96263
Zoro # G208249734
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.25 in
- Overall Width 10.5 in
- Material Chrome Plated Steel/Rubber
- Weight 0.8
- Color Silver
Product Information
- Brand Home Basics
- MFR # ZOR96263
- Zoro # G208249734
- UPC # 194220962634
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.25 in |
Overall Width | 10.5 in |
Details
Material | Chrome Plated Steel/Rubber |
Weight | 0.8 |
Color | Silver |
Description
sink mats, sink protector, kitchen sink mats, sink protector mat, stainless steel sink protector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (90320)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 25FT L (ZUSA-HT-4953)
- ZORO SELECT Half Coupling, 316 SS, 1/4", Class 150 (ZUSA-PF-7526)
- SLOAN Royal 111 Smooth Water Closets (ROYAL 111 SMOOTH)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whncmd5221, SS (WHNCMD5221G)
- Home Basics Sink Racks & Trays