Shop All Paper Towel Dispensers
Home Basics
Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome
Mfr # ZOR96222
Zoro # G408248391
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Color Silver
- Length 5.25 in
- Dispenser Height 12.75 in
- Paper Towel Width 5.25 in
Product Information
- Brand Home Basics
- MFR # ZOR96222
- Zoro # G408248391
- UPC # 194220962221
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 5.25 in |
Dispenser Height | 12.75 in |
Paper Towel Width | 5.25 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Steel |
Color | Silver |
Dispenser Color | Satin Chrome |
Description
paper towel holder, kitchen roll holder, under cabinet paper towel holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Extension Handle, Fiberglass, Acme Thread Connection, 1 1/4 in Handle Dia, 72 to 44 in L, Yellow (92509)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, 45 Wipes, Fresh (50830)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- HOME BASICS Wire Collection FreeStanding Paper Towel Holder with Double Dispensing Side Bar, Black (PH01992)
- HOME BASICS Chrome Collection Free Standing Paper Towel Holder with EasyTear Arm, Chrome (PH10337)
- HOME BASICS Sunflower FreeStanding Cast Iron Paper Towel Holder with Dispensing Side Bar, Yellow (PH45804)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- Home Basics Paper Towel Dispensers