Shop All Accent Furniture and Storage
Home Basics
Home Basics Paris Multi-Purpose Foldable Table
Mfr # ZOR96321
Zoro # G108249735
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.5 in
- Weight Capacity 15 kg
- Material MDF/Steel
- Width 15 in
Product Information
- Brand Home Basics
- MFR # ZOR96321
- Zoro # G108249735
- UPC # 194220963211
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.5 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Natural |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- BAXTON STUDIO Calypso Mid-Century White and Walnut Wood 3-Drawer Storage Chest (137-7499)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- CONVENIENCE CONCEPTS Uptown Wine Bar with Espresso - Cabinet, Wood - 33.5 x 15.5 x 45.25 in. (HI2540280)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- COASTER CO OF AMERICA Curio Cabinet Black (950170)
- Home Basics Accent Furniture and Storage