Shop All Accent Furniture and Storage
Home Basics
Home Basics Multi-Purpose Foldable Table, Natural
Mfr # ZOR96322
Zoro # G708249739
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 26 in
- Material MDF/Metal
- Color Natural
- Width 15 in
Product Information
- Brand Home Basics
- MFR # ZOR96322
- Zoro # G708249739
- UPC # 194220963228
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 26 in |
Width | 15 in |
Details
Material | MDF/Metal |
Color | Natural |
Description
If you want a portable table for snacking while TV watching, or a sturdy place to do laptop work and reading, then this multi-purpose table is for you. Use this for a variety of different activities around your house from leisure to being a helping hand by using it to serve party cocktails and appetizers. It has an MDF top with a rustic finish that creates a homey feel, along with metal legs for support. In addition to its durable construction, when you are not using the table, it easily folds flat to save space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- BAXTON STUDIO Gauthier Red and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8981)
- RIMAX Four Drawer Rolling Cart (10433)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- WALD IMPORTS Map Faux Leather Suitcase (SP0015)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- BAXTON STUDIO Acadia Modern Wenge Brown Finished Shoe Cabinet (146-8268)
- MANHATTAN COMFORT Avesta 45.28 High Double Cabinet, White, Color Stamp and Yellow (177AMC132)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- Home Basics Accent Furniture and Storage