Shop All Accent Furniture and Storage
Home Basics
Home Basics Multi-Purpose Foldable Table, Natural
Mfr # ZOR96320
Zoro # G108249681
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 26 in
- Color Natural
- Width 15 in
- Material MDF
Product Information
- Brand Home Basics
- MFR # ZOR96320
- Zoro # G108249681
- UPC # 194220963204
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 26 in |
Width | 15 in |
Details
Color | Natural |
Material | MDF |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-811)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- REGENCY Round Conference Table, 42 in X 30 in, Wood Veneer Top (TVCTR42MH)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- BASICWISE Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003280L)
- SAUDER Nova Loft Accent Storage , Tilted shelves ideal for vinyl record albums, books, or magazines (423714)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- CLEAN CHOICE 36 in. L-shaped Corner Metal Frame Console Table, Dark Taupe Wood-look & Black (CL2618295)
- Home Basics Accent Furniture and Storage