Shop All Accent Furniture and Storage
Home Basics
Home Basics Metallic Multi-Purpose Foldable Table, Gold
Mfr # ZOR96319
Zoro # G608249679
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 26 in
- Material MDF/Steel
- Width 15 in
- Color Gold
Product Information
- Brand Home Basics
- MFR # ZOR96319
- Zoro # G608249679
- UPC # 194220963198
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 26 in |
Width | 15 in |
Details
Material | MDF/Steel |
Color | Gold |
Description
folding table, foldable table, folding table and chairs, tv trays, tray table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, White (PS-MC-6-WE)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- RAM GAME ROOM BAR CABINET WITH WINE RACK - BLACK (BRCB2-BLK)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- Home Basics Accent Furniture and Storage