Shop All Accent Furniture and Storage
Home Basics
Home Basics Lattice Multi-Purpose Foldable Table, Grey/White
Mfr # ZOR96318
Zoro # G108249698
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.5 in
- Weight Capacity 15 kg
- Material MDF/Steel
- Width 15 in
Product Information
- Brand Home Basics
- MFR # ZOR96318
- Zoro # G108249698
- UPC # 194220963181
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.5 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Grey |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set King-Plum (650KGSH SLPL)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- BAXTON STUDIO Carel Silver Metal 5-Drawer Accent Chest (160-10249)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Width: 48 (AMBA28SG)
- BAXTON STUDIO Calvin Espresso Shoe-Storage Cabinet (105-5305)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Large (QI003546.L)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- Home Basics Accent Furniture and Storage