Shop All Accent Furniture and Storage
Home Basics
Home Basics Jumbo Multi-Purpose Foldable Table, Rustic
Mfr # ZOR96323
Zoro # G408249664
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.25 in
- Overall Height 28 in
- Color Rustic
- Material MDF/Steel
- Width 19.25 in
Product Information
- Brand Home Basics
- MFR # ZOR96323
- Zoro # G408249664
- UPC # 194220963235
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 28.25 in |
Overall Height | 28 in |
Width | 19.25 in |
Details
Color | Rustic |
Material | MDF/Steel |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- MANHATTAN COMFORT Nightstand, Mid Century, Brown/Brown (203AMC97)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Revive - Reclaimed Round End Table, Natural (ARVA1520)
- INROOM FURNITURE DESIGNS Console Table - Black, 42 x 23 x 15 in. (IN302756)
- BAXTON STUDIO Calypso Mid-Century White and Walnut Wood 3-Drawer Storage Chest (137-7499)
- Home Basics Accent Furniture and Storage