Shop All Accent Furniture and Storage
Home Basics
Home Basics Jumbo Multi-Purpose Foldable Table, Cherry
Mfr # ZOR96316
Zoro # G908249683
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 29 in
- Overall Height 28 in
- Material MDF/Steel
- Width 20 in
- Color Cherry Wood
Product Information
- Brand Home Basics
- MFR # ZOR96316
- Zoro # G908249683
- UPC # 194220963167
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 29 in |
Overall Height | 28 in |
Width | 20 in |
Details
Material | MDF/Steel |
Color | Cherry Wood |
Description
A portable table whenever and wherever you need it. Looking to change it up and enjoy your meal Prop it in front of the television, so you’ll never miss a minute of your favorite show or movie. The top features a wide surface area to easily accommodate a full-size plate, utensils, a glass of your favorite beverage, with room to spare to keep your remote close at hand and your phone within your grasp. Or use it for extra serving space to display a colorful array of hors d'oeuvres outdoors. No wobbling whatsoever with this high-end table! It’s crafted of solid wood and rests on sleek, but sturdy stainless steel legs that enable it to be used on a variety of floor surfaces. In addition to its durable construction, it features a richly grained designed surface top with a simple silhouette that will enhance any décor. The table folds flat in a sleek footprint to conserve precious storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- SOLUTIONS BY SAUDER 6-Cube - 1/2 in. Construction Cc 3a , Versatile design creates multiple storage solutions (426490)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench (ANCB03WH)
- RIMAX Three Drawer Rolling Cart (10431)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- Home Basics Accent Furniture and Storage