Shop All Step Stools
Home Basics
Home Basics Extra Boost 2 Tier Non-Slip Rubber Tread Plastic Step Stool, White
Mfr # ZOR96235
Zoro # G708248404
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bottom Width 13 in
- Color White
- Material Polypropylene (PP)/Calcium titanate
- Overall Height 10.5 in
- Net Weight 2.2
Product Information
- Brand Home Basics
- MFR # ZOR96235
- Zoro # G708248404
- UPC # 194220962351
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 13 in |
Overall Height | 10.5 in |
Details
Color | White |
Material | Polypropylene (PP)/Calcium titanate |
Net Weight | 2.2 |
Description
step stool, step ladder, plastic step stool, folding step stool, plastic stool, foldable step stool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60223BK-B)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- ABOVE ALL CO Painter's Moving Straps PR (L74995PMS)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ALLPOINTS STOOL, STEP , 2-STEP, STEPRIGHT (2801824)
- COSCO Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III (11308PBL1E)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- BIG JOHN 1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White (BJSTEP)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- Home Basics Ladders