Shop All Coffee Makers
Home Basics
Home Basics Essence Collection 4 Piece Stainless Steel Canister Set
Mfr # ZOR96087
Zoro # G908248396
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 oz, 33 oz, 50 oz, 67 oz
- Material Glass
- Color Silver
- Width 4 in
- Length 4 in
Product Information
- Brand Home Basics
- MFR # ZOR96087
- Zoro # G908248396
- UPC # 194220960876
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 4 in |
Length | 4 in |
Height | 11.37 in |
Details
Capacity | 23 oz, 33 oz, 50 oz, 67 oz |
Material | Glass |
Color | Silver |
Description
canister, tea coffee sugar canisters, kitchen canisters, coffee canister, storage jars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE Bolt, Shd. Socket 1/2 X 5/8 (3452200000)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Shredded Coconut 24 oz. Bag, PK4 (1135S244)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- HOME BASICS 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (EM00248)
- CHEF CRAFT CORPORATI Chef Craft Stainless Steel Silver Coffee Measurer (21043)
- FLAVIA Creation 600 Single-Serve Coffee Brewer Machine, Black (18000565)
- CAPRESSO Coffeemaker Blk/Slv 5Cup (426.05)
- JURA Automatic Coffee Machine, WE8, Chrome (15145)
- BUNN Gray/Stainless Steel 50 oz Coffee Maker (52700)
- MR. COFFEE COFFEE MAKER GRAY 12CUP (2176661)
- Home Basics Small Kitchen Appliances