Shop All Accent Furniture and Storage
Home Basics
Home Basics Easy Assemble Space-Saving 12 Pair Shoe Tower Multi-Purpose Storage Rack, Black
Mfr # ZOR96255
Zoro # G908249652
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25.5 in
- Overall Height 19.5 in
- Color Black
- Width 9.25 in
- Material Plastic / Metal
Product Information
- Brand Home Basics
- MFR # ZOR96255
- Zoro # G908249652
- UPC # 194220962559
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 25.5 in |
Overall Height | 19.5 in |
Width | 9.25 in |
Details
Color | Black |
Material | Plastic / Metal |
Description
Shoes all piled up in a messy heap can make it nightmare especially if you’re trying to find the pair you need during the morning rush. Luckily this multi functional shoe rack neatly arranges up to 12 pairs of shoes in one convenient spot, freeing your floors of clutter and dirt while also eliminating the time it takes trying to fish for your missing pair of shoes. The rack works great at store all types of shoes including, flip flops, flats, tennis shoes, and more. Place in the busy entryway so that guests have place to put their shoes. Or set it up in the hallway to easily retrieve the shoes you need before you head out the door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4-Foot Height Adjustable Bi-Fold Granite White Plastic Folding Table (RB-2448ADJ-2-GG)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Width: 48 (AMBA28SG)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood (ANWO2926)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- Home Basics Accent Furniture and Storage