Shop All Washroom Accessories
Home Basics
Home Basics Chrome Plated Steel Shower Caddy
Mfr # ZOR96257
Zoro # G508277468
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19.5 in
- Overall Height 11 in
- Color Chrome
- Width (In.) 5 in
- Material Chrome Plated Steel
Product Information
- Brand Home Basics
- MFR # ZOR96257
- Zoro # G508277468
- UPC # 194220962573
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 19.5 in |
Overall Height | 11 in |
Width (In.) | 5 in |
Details
Color | Chrome |
Material | Chrome Plated Steel |
Application | To Be Used In Your Bathroom |
Description
shower caddy, bathroom caddy, corner shower caddy, shower storage, shower rack, shower organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Handle 8" (002A)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22112)
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- HOME BASICS Luxem 4 Piece Ceramic Bath Accessory Set, Grey (BA35047)
- HOME BASICS Home Basic 4 Piece Rubberized Ceramic Bath Accessory Set, Grey (BA41566)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS Paris Collection 7 Piece Bath Ensemble, Beige (BA41543)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- HAPCO-ELMAR Lacquerware Boutique Tissue Box Cover, White, 12PK (7992WHT)
- Home Basics Washroom Accessories