Shop All Sink Racks & Trays
Home Basics
Home Basics Chrome Plated Steel Dish Rack with Tray
Mfr # ZOR96083
Zoro # G108249711
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.25 in
- Overall Width 12.75 in
- Material Chrome
- Weight 3.8
- Color Silver
Product Information
- Brand Home Basics
- MFR # ZOR96083
- Zoro # G108249711
- UPC # 194220960838
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 20.25 in |
Overall Width | 12.75 in |
Details
Material | Chrome |
Weight | 3.8 |
Color | Silver |
Description
dish rack, dish drying rack, over the sink dish rack, dish drainer, sink drainer, drainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet Kit (420-454)
- KOHLER Wire Rinse Basket For Use In Executive C (6521-ST)
- LEGEND VALVE 3/4" X 5-1/2" BRASS NIPPLE (311-089)
- KOHLER Soho 20X18 Lav 8Cc, No Overflow (2053-N-0)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- HOME BASICS Chrome Plated Steel Dish Rack with Tray (DR10069)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- Home Basics Sink Racks & Trays