Shop All Accent Furniture and Storage
Home Basics
Home Basics Bon Appetit Multi-Purpose Folding Table, Black
Mfr # ZOR96313
Zoro # G608249693
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Overall Height 25.75 in
- Weight Capacity 15 kg
- Width 15 in
- Material MDF/Steel
Product Information
- Brand Home Basics
- MFR # ZOR96313
- Zoro # G608249693
- UPC # 194220963136
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19 in |
Overall Height | 25.75 in |
Width | 15 in |
Details
Weight Capacity | 15 kg |
Material | MDF/Steel |
Color | Black |
Description
folding table, tv tray, card table, folding desk, foldable table, camping table, foldable desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Tan (5CRY1)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- SAFCO SAFCO Products 3244BL 7.25 x 10 x 12.3 in. Onyx Hanging Organizer Under Desk Mount with Drawer; Black (3244BL)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- MONARCH SPECIALTIES Bathroom Accent, Shelves, Storage, Laminate, White, Contemporary, Modern (I 3438)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- MANHATTAN COMFORT Freestanding Wardrobe, White Gloss (34184)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- Home Basics Accent Furniture and Storage