Shop All Coffee Makers
Home Basics
Home Basics 6 Cup Stainless Steel Espresso Maker, Silver
Mfr # ZOR96086
Zoro # G208248416
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 3.75 in
- Height 8 in
- Width 3.75 in
Product Information
- Brand Home Basics
- MFR # ZOR96086
- Zoro # G208248416
- UPC # 194220960869
- Country of Origin China
- Category Coffee Makers
Dimensions
Length | 3.75 in |
Height | 8 in |
Width | 3.75 in |
Details
Material | Steel |
Color | Silver |
Description
espresso maker, moka pot, best espresso machine, latte machine, espresso coffee machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RABBIT Jack Rabbit Small Red Beans 20lbs (295365320)
- KILNER 33.8 oz Clear Storage Jar (0025491)
- GE Surface Burner Cap (WB29K10024)
- BON CHEF Reflections, Dinner Fork, Euro, Mirror Finish, 18/0, 8.62" , set of 12 (SBS1206)
- HOME BASICS 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (EM00248)
- PHILIPS GoZero Black 1 L Soda Maker (ADD4902BKO/37)
- HAMILTON BEACH FlexBrew 14 oz Black Single Serve Coffee Maker (49900)
- INFINITI Coffee Maker Infinity, 1 Cup With Brew B (MC600A-P)
- CLASSIC COFFEE CONCEPTS Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V (SSU50)
- INFINITI Coffee Maker, 4 Cup Auto Shut O (CM100)
- PHILIPS GoZero White 1 L Soda Maker (ADD4902WHO/37)
- Home Basics Small Kitchen Appliances