Shop All Sink Racks & Trays
Home Basics
Home Basics 2-Tier Plastic Dish Drainer
Mfr # ZOR96081
Zoro # G708249654
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22.2 in
- Overall Width 10.6 in
- Material Iron/Polypropylene (PP)
- Weight 5
- Color Red
Product Information
- Brand Home Basics
- MFR # ZOR96081
- Zoro # G708249654
- UPC # 194220960814
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 22.2 in |
Overall Width | 10.6 in |
Details
Material | Iron/Polypropylene (PP) |
Weight | 5 |
Color | Red |
Description
dish drainer, dish rack, dish drying rack, over the sink dish rack, drainer, sink drainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Battery Kit (179573)
- ANVIL PIPE CAP 1/2 in. SS (62473B)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS Chrome Plated Steel Dish Rack with Tray (DR10069)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- KEENEY MFG Stainless Steel Commercial Wide Top Sink Strainer (1376SST)
- Home Basics Sink Racks & Trays