Shop All Sink Racks & Trays
Home Basics
Home Basics 2 Tier Plastic Dish Drainer, White
Mfr # ZOR96078
Zoro # G108249759
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Overall Width 11 in
- Material Iron/Polypropylene (PP)
- Weight 4.85
- Color White
Product Information
- Brand Home Basics
- MFR # ZOR96078
- Zoro # G108249759
- UPC # 194220960784
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 22 in |
Overall Width | 11 in |
Details
Material | Iron/Polypropylene (PP) |
Weight | 4.85 |
Color | White |
Description
dish drainer, dish rack, dish drying rack, over the sink dish rack, drainer, sink drainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- MERIT BRASS CO 1-1/4 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2020-300)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- Home Basics Sink Racks & Trays