Shop All Sink Racks & Trays
Home Basics
Home Basics 2-Tier Chrome Dish Drainer
Mfr # ZOR96079
Zoro # G808249684
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Overall Width 13 in
- Material Chrome
- Weight 3.6
- Color Silver
Product Information
- Brand Home Basics
- MFR # ZOR96079
- Zoro # G808249684
- UPC # 194220960791
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 20 in |
Overall Width | 13 in |
Details
Material | Chrome |
Weight | 3.6 |
Color | Silver |
Description
dish drainer, dish rack, dish drying rack, over the sink dish rack, drainer, sink drainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- APOLLO VALVES Backflow Preventer Repair Kit (3800301)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- Home Basics Sink Racks & Trays