Shop All Brushes
Home Basics
4.5 in W 4.5 in L Handle, Silver
Mfr # ZOR96295
Zoro # G608248450
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Silver
- Handle Length 4.5 in
- Bristle Material Metal
- Brush Width 4.5 in
Product Information
- Brand Home Basics
- MFR # ZOR96295
- Zoro # G608248450
- UPC # 194220962955
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4.5 in |
Brush Width | 4.5 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Silver |
Bristle Material | Metal |
Application | To Be Used In Your Bathroom |
Description
toilet brush holder, toilet brush and plunger set, toilet brush and holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER Stick Enzymatic Drain Opener , 12PK (1507)
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- BRUSH RESEARCH MANUFACTURING 93A-B375 Scratch Brush 3 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB375C)
- BOARDWALK Toilet Brushes, 12 in L Handle, White, Plastic, 12 in L Overall (BWK00160EA)
- SPARTA 0.88 in W Detail Brush, Blue, Polypropylene (42022EC14)
- UNIVERSAL BRUSH Universal Brush DS-16 Dirt Skirt - 16 inch (DS-16)
- Home Basics Brushes