Shop All Brushes
Home Basics
4.5 in W 4.5 in L Handle, Grey
Mfr # ZOR96288
Zoro # G508249687
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Handle Length 4.5 in
- Bristle Material Polypropylene (PP)/Polyethylene (PE)
- Brush Width 4.5 in
- Application To Be Used In Your Bathroom
Product Information
- Brand Home Basics
- MFR # ZOR96288
- Zoro # G508249687
- UPC # 194220962887
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4.5 in |
Brush Width | 4.5 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Grey |
Bristle Material | Polypropylene (PP)/Polyethylene (PE) |
Application | To Be Used In Your Bathroom |
Description
toilet brush holder, toilet brush and plunger set, toilet brush and holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Cloth-Like, 200 Wipes, 19.5" x 42", Unscented, 200 PK (KCC 05860)
- GLISTEN Disposer Care Cleaner, 4.9 Oz Packet, 4 Tablets/Pack (DP06N-PB)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- IMPERIAL MFG Imperial Polypro BR0182 Round Chimney Brush, 8 in Dia Brush (BR0182)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGU5)
- PLUMB PAK Brush Tube Cleaning 3/8X1/2In (PP840-06)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- Home Basics Brushes