Shop All Brushes
Home Basics
4 in W 4 in L Handle, Bronze
Mfr # ZOR96286
Zoro # G708248428
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Bronze
- Handle Length 4 in
- Bristle Material Metal
- Brush Width 4 in
Product Information
- Brand Home Basics
- MFR # ZOR96286
- Zoro # G708248428
- UPC # 194220962863
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4 in |
Brush Width | 4 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Bronze |
Bristle Material | Metal |
Application | To Be Used In Your Bathroom |
Description
toilet brush holder, toilet brush and plunger set, toilet brush and holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam, Liquid Hand Soap Jug, 4 PK (51105)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- TIMEMIST Premium Metered Air Freshener Refill, Wildwood Fig, 6.6 oz Aerosol Spray, PK12, 12PK (1048493)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- JAZ USA Hand Wire Scratch Brush, Plastic Handle, 5/8" Face, .014" Steel (85100)
- JONES STEPHENS 05 x 6 in Acid Brush (B29701R)
- Home Basics Brushes