Shop All Brushes
Home Basics
3.75 in W 3.75 in L Handle, White
Mfr # ZOR96290
Zoro # G608249686
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color White
- Handle Length 3.75 in
- Bristle Material Ceramic/Steel
- Brush Width 3.75 in
Product Information
- Brand Home Basics
- MFR # ZOR96290
- Zoro # G608249686
- UPC # 194220962900
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 3.75 in |
Brush Width | 3.75 in |
Details
Brush Type | Toilet Brush |
Bristle Color | White |
Bristle Material | Ceramic/Steel |
Application | To Be Used In Your Bathroom |
Description
Add a sparkling touch to the bath while Keeping floors dry and your toilet brush neatly stored with this discreet and stylish toilet brush holder. The long stainless steel handle is perfectly sized providing optimal reach and comfort while tidying deep and around the toilet bowl. The toilet brush holder features a simple design with shiny sequin details along the center of the holder to add an elegant and modern flair to the bathroom. The handle is attached to a protective disc that shields you from unwanted splashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- BSC PREFERRED 24 x 24 '' - Black Can Liners, 1000PK (LBF2325LB)
- NOBLES Squeegee Blade Assembly {Inner} (1245931)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42031)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- S.M. ARNOLD HAND & NAIL CLEANING BRUSH 4.75" (AR83-080)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE7)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- Home Basics Brushes