Shop All Drywall Specialty Tool Accessories
Homax
Wall Patch, Self Adhesive, 6x6in, PK2
Mfr # 2297
Zoro # G6188314
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Adhesive
- Number of Pieces 1
- Size 6 in x 6 in
- Length (In.) 6 in
- Length (Ft.) 1/2 ft
Product Information
- Brand Homax
- MFR # 2297
- Zoro # G6188314
- UPC # 041072022972
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 6 in x 6 in |
Length (In.) | 6 in |
Length (Ft.) | 1/2 ft |
Width (In.) | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Item | Patching Compound |
Type | Self Adhesive |
Number of Pieces | 1 |
Characteristics | Self Adhesive, Flexible Patch |
For Use With | Drywall, Plaster, Stucco |
Application | Plaster Wall Repair |
Series | Wall Patch |
Number of Components | 1 |
Finishing Features | Paintable |
Product Type | Drywall Tape |
Product Form | Semi-Solid |
Container Type | Box |
Coverage | 0.25 sq ft |
For Use On Surface Material | Drywall, Plaster, Stucco |
Cure Type | Water |
Environment | Indoor |
Description
Patching Compound, Product Form Semi-Solid, Container Size Not Applicable, Container Type Box, Coverage 0.25 sq ft, Cure Type Water, Environment Indoor, Finishing Features Paintable, Overall Length 6 in, Overall Width 6 in, Application Plaster Wall Repair, For Use On Surface Material Drywall, Plaster, Stucco, Number of Components 1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNER-NAWMAN Circular Saw Blade, For Mfr. No. BNCE-20 (RB-BNCE-NH)
- STM 50 Taper Spindle Wiper (326220)
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- FIBATAPE Complete Drywall Repair Kit 5-Piece (FDW9182-U)
- SHEETROCK JOINT TAPE 2-1/16""X250FT (382175)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 5000PK (53268)
- DIVERSIFIED PLASTICS Diversified Plastics CF120120M Cover-Up Flat Panel - 12" x 12" (CF120120M)
- PANELLIFT Drywall Lift Extension, 18 (154-00)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- ADFORS JOINT TAPE1-7/8""X500' WH (FDW8662-U)
- Homax Drywall Specialty Tool Accessories