Shop All Handheld Paint Sprayers and Applicators
Homax
Texture Sprayer, Hand Operated, 1.5 lb.
Mfr # 4121
Zoro # G4430881
original price:
$25.79
10% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hand Operated
- Hopper Capacity 2.8 cu ft
- Height 5 in
- Width 2 in
- Number of Settings 0
Product Information
- Brand Homax
- MFR # 4121
- Zoro # G4430881
- UPC # 041072041218
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Dimensions
Height | 5 in |
Width | 2 in |
Length | 12 in |
Details
Item | Texture Sprayer |
Power Source | Hand Operated |
Hopper Capacity | 2.8 cu ft |
Number of Settings | 0 |
For Use With | 8522, Mfr. No. 8322 |
Weight | 1.5 lb |
Application | Commercial Contractor, Large Residential |
Description
Texture Sprayer, Hand Operated Power Source, Hopper Capacity 2.8 cu ft, Number of Settings 0, Weight 1.5 lb, Length 12 in, Width 2 in, Height 5 in, For Use With 8522, Mfr. No. 8322, Application Commercial Contractor, Large Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup, 6.8 fl. oz. Capacity, PK2 (26115)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- BINKS Spray Gun Fluid Nozzle, For 1ZKZ5, 1ZLA5 (45-9400)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10107)
- ITW DEVILBISS Startingline Spray Gun (IT99529)
- DENDESIGNS I-Spray Nozzle Wagner Paint Sprayers (DE138600)
- TITAN Spray Gun Filter Med Wht (500-200-06)
- PREVAL Preval Sprayer Replacement Unit, PK 100 (0465)
- TITAN Spray Gun Mesh Filtr Red (500-200-15)
- PREVAL Preval Sprayer Replacement Unit, PK 9 (0268-9)
- TITAN Tip Guard (289228)
- Homax Handheld Paint Sprayers and Applicators