Shop All Interior Paints
Homax
Texture Spray 2.2 Ltr
Mfr # 8322
Zoro # G500536709
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 74 oz
Product Information
- Brand Homax
- MFR # 8322
- Zoro # G500536709
- UPC # 41072083225
- Country of Origin United States
- Category Interior Paints
Details
Net Weight | 74 oz |
Description
Homax White Water-Based Wall and Ceiling Texture Paint 74 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dove Gray (HT 400)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- EASY PAIL Paint Pail Lid, Black (2006711)
- HOMAX Interior Paint, Sand, 1 gal (8474)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 20 oz (4067-06)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- TRUE COLOR PAINT True Color Paint TCP1403 Federal Standard 34079; Forest Green (TCP1403)
- MODERN MASTERS Oxidizing Paint Brnz16Oz (ME39616)
- KRYLON INDUSTRIAL Dry Fall Paint, Semi-Gloss, OilBase, White, 5 gal (K000S4536-20)
- Homax Interior Paints