Shop All Interior Paints
Homax
Interior Paint, Sand, 1 gal
Mfr # 8474
Zoro # G7771400
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Beiges
- Color Sand
- Size 1 gal
Product Information
- Brand Homax
- MFR # 8474
- Zoro # G7771400
- UPC # 41072084741
- Country of Origin China
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Beiges |
Color | Sand |
Description
Paint and texture in one easy step. Economical alternative to high end decor paint finishes. Adds decorative appeal, covers imperfections. Package mixes with one gallon of paint resulting in a medium finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS ME708 6 oz. Nickel Metallic Paint (ME708-06)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- REDTREE INDUSTRIES Redtree Industries 12033 Onyx Natural Bristle All-Around Paint Brush - 2" (12033)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (7186-01)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 20 oz (4067-06)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 1 gal (ME705)
- VALSPAR Latex Flat Ceiling Paint, White, 5 Gal. (028.0015029.008)
- MODERN MASTERS 1 Qt Modern Masters ME209 Pewter Water-Based Decorative Metallic Paint (ME209)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- MODERN MASTERS 1 Gal Modern Masters ME658 Gold Rush WB Decorative Metallic Paint (ME658)
- Homax Interior and Exterior Paints and Stains