Shop All Spray Paint
Homax
Ceiling Texture Spray, White, Popcorn, 14 oz
Mfr # 4575
Zoro # G3316979
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Color White
- Paint and Primer Finish Popcorn
- Net Weight 14 oz
- Coverage 8 sq ft
Product Information
- Brand Homax
- MFR # 4575
- Zoro # G3316979
- UPC # 041072045759
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 14 oz |
Description
Ceiling Texture Spray, Opacity 0 Percent, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Sheen Textured, Finish Texture Textured, Resin Type Vinyl Acrylic, Color White, Container Size 14 oz, Coverage Area 8 sq ft, Base Type Water, Dry Time 24 hr, Use Location Interior, Sub Brand Pro Grade, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Maximum Application Temperature 72 Degrees F, Minimum Application Temperature 68 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (319000000)
- DEVILBISS AUTOMOTIVE REFINISHING PLH-MFC-100 CARTRIDGE (DV240131)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4092-06)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 10 oz (4050)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4055)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4592)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- RUST-OLEUM Spray Paint, Oregano, 12 Oz (334077)
- Homax Spray Paint