Shop All Tool Chests & Cabinets
Homak Manufacturing
Homak Pro II Series 41"W X 24-1/2"D X 39"H 9 Drawer Blue Roller Tool Cabinet
Mfr # BL04041092
Zoro # G605856405
product price: $2,577.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,577.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Blue
Product Information
- Brand Homak Manufacturing
- MFR # BL04041092
- Zoro # G605856405
- UPC # 34518019230
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 9 |
Color | Blue |
Description
Homak bk04041092 pro ii series 41"w x 24"d x 39"h 9 drawer black roller cabinet with lift-latch the homak pro ii series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has eva drawer liners. features: full length aluminum drawer pulls eva drawer liners and top mat included replaceable ball-bearing drawer slides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- RIDGID Guide, Front Cable (49218)
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- BOSCH Hammer Steel 1 1/8 Hex, Digging Chisel (HS2168)
- HOMAK MANUFACTURING Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- BETA C41H Tool Cart, 3 Drawer, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red (361LN1)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- Homak Manufacturing Tool Chests & Cabinets