Shop All Tool Boxes
Homak Manufacturing
22" INDUSTRIAL CANTILEVER TOOLBOX
Mfr # HMBW00210220
Zoro # G502121927
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool Box
- Width 22 in
Product Information
- Brand Homak Manufacturing
- MFR # HMBW00210220
- Zoro # G502121927
- UPC # 345180035818
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Details
Item | Cantilever Tool Box |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12IN Ratch. Tap Wrench for 1/4IN - 1/2IN (21112)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- MARTIN TOOL Pin Spanner Wrenches, MARTIN TOOLS (460)
- SUNEX 3/8" Drive, Metric 19mm Crowfoot Flare Nut Wrench, Flare Nut Head, Full Polish Finish (971019)
- HOMAK MANUFACTURING 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- Homak Manufacturing Tool Boxes