Shop All Tool Boxes
Homak
Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H
Mfr # HO297195
Zoro # G910064250
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features 2-Drawer
- Includes Two Drawers
- Width 20 in
- Depth 9-3/4 in
Product Information
- Brand Homak
- MFR # HO297195
- Zoro # G910064250
- UPC # 758218393864
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 9-3/4 in |
Height | 8-1/2 in |
Details
Item | Friction Tool Box |
Color | Red |
Features | 2-Drawer |
Includes | Two Drawers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- COILHOSE PNEUMATICS 1/4" Typhoon Blow Gun Safety Rubber Tip (TYP-2500SRT)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- URREA Tool Box, Steel, Red, 20 in W x 8-1/2 in D x 9-1/2 in H (D6)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- Homak Tool Boxes