Shop All Tool Boxes
Homak
Flat Top Tool Box, Metal, Black, 20 in W
Mfr # BK00120920
Zoro # G803768005
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Features Steel Latch Mechanism
- Includes Metal Tray Insert
- Handle Type Metal Handle
Product Information
- Brand Homak
- MFR # BK00120920
- Zoro # G803768005
- UPC # 34518001549
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Flat Top Tool Box |
Material | Metal |
Color | Black |
Features | Steel Latch Mechanism |
Includes | Metal Tray Insert |
Handle Type | Metal Handle |
Description
The 20" Steel Flat Top Tool Box is manufactured using the highest grade of raw materials available. A steel latch mechanism secures the toolbox.
Metal Construction. Sturdy Metal Handle. Painted Red. Metal Ridge Protects Lid Hinge. Metal Tray Insert. Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30-Tool Wrench Organizer Rails (Forward & Reverse) (ORG25630)
- HHIP 3" Precision Sine Vise With 4" Opening (3900-2605)
- DAYTON Mounting Base (6X093)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- DEWALT Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- GIZMO C20L-Five-Section Cantilever Tool Box (GI671969)
- Homak Tool Boxes