Shop All Socket Head Cap Screws
Holo-Krome
5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length
Mfr # 60078
Zoro # G700449878
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 60078
- Zoro # G700449878
- UPC # 697744600780
- Country of Origin United States
- Category Socket Head Cap Screws
Description
5/16 x 3/4 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052003GR)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.075.0600)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length (76248)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76180)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (61006)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64058)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- Holo-Krome Socket Head Cap Screws