Shop All Socket Head Cap Screws
Holo-Krome
#4 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length
Mfr # 78012
Zoro # G100432340
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 78012
- Zoro # G100432340
- UPC # 697744780123
- Country of Origin United States
- Category Socket Head Cap Screws
Description
#4 x 3/8 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 50 mm L, 4 PK (933105)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U01000.075.0475)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72272)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72242)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (73062)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length (76236)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60024)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75226)
- Holo-Krome Socket Head Cap Screws