Shop All Socket Head Cap Screws
Holo-Krome
1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length
Mfr # 68026
Zoro # G400433054
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 68026
- Zoro # G400433054
- UPC # 697744680263
- Country of Origin United States
- Category Socket Head Cap Screws
Description
1/4 x 5/8 Low Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- KEENSERT Key Locking Insert, 4 Keys, #2-56 Int Thrd Sz (MS51830-101L)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 100 PK (6DZA6)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (61060)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72166)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length (86003)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (61008)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72242)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (8C100KFC)
- Holo-Krome Socket Head Cap Screws