Shop All Socket Head Cap Screws
Holo-Krome
1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length
Mfr # 60136
Zoro # G300450083
product price: $187.99
/ea
Sold in multiples of 4 for $751.96
Free Shipping & Returns
$751.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 60136
- Zoro # G300450083
- UPC # 697744601367
- Country of Origin United States
- Category Socket Head Cap Screws
Description
1/2 x 2-1/4 Flat Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64054)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in Length (86442)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76140)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (61030)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73134)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- Holo-Krome Socket Head Cap Screws