Shop All Socket Head Cap Screws
Holo-Krome
#10 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # 79024
Zoro # G200432530
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 79024
- Zoro # G200432530
- UPC # 697744790245
- Country of Origin United States
- Category Socket Head Cap Screws
Description
#10 x 3/4 Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Chrome Plated, 10 PK (74288)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.200.0080)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78032)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 25 mm Length (76128)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length (76230)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- Holo-Krome Socket Head Cap Screws