Shop All Socket Head Cap Screws
Holo-Krome
#10-32 Socket Head Cap Screw, Alloy Steel, 5/8 in Length
Mfr # 69006
Zoro # G100432999
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holo-Krome
- MFR # 69006
- Zoro # G100432999
- UPC # 697744690064
- Country of Origin United States
- Category Socket Head Cap Screws
Description
#10 x 5/8 Low Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151425)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0003)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (64056)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 4 in Length (72115)
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60026)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (60136)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (79024)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33993)
- Holo-Krome Socket Head Cap Screws