Shop All Hex Head Cap Screws
Holo-Krome
#10-24 Hex Head Cap Screw, 1-1/4 in L, 100 PK
Mfr # 72082
Zoro # G8656871
product price: $14.69
/pk 100, $0.15/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Fastener Length 1-1/4 in
Product Information
- Brand Holo-Krome
- MFR # 72082
- Zoro # G8656871
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Cap Screw, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-MACH)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04360.087.0550)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK (M51000.120.0080)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L (24C617)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (N04104.125.0350)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (M01200.220.0100)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 10 PK (M55010.120.0070)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (N01200.043.0450)
- Holo-Krome Hex Head Cap Screws