Shop All Air Cleaners and Accessories
Holmes
Holmes 6034689 188 sq. ft. HEPA Air Purifier Tower
Mfr # 6034689
Zoro # G403934251
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holmes
- MFR # 6034689
- Zoro # G403934251
- UPC # 48894065798
- Country of Origin China
- Category Air Cleaners and Accessories
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
188 sq. ft. HEPA Air Purifier Tower
Specifications- Filter Type: HEPA
- Coverage Area: 188 sq.ft.
- Width: 8.4 in.
- Depth: 11.2 in.
- Height: 28.8 in.
- Color: Black
- Effectiveness: 99 percent
- Weight: 11.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 20 in. W X 25 in. H X 4 in. D Polyester 14 MERV Pleated Allergen Air Filter (NDP03-4IN-4)
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/4 in Thick, 2 in Width, 100 ft Length (CTP-004-032)
- SUNCOURT Centrax 4" In-Line Centrifugal Fan (TF104)
- HOLMES AIR PURIFIER TOWER BLK (2098633)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- GROVPURE Aspen H13 Hepa Air Purifier (GROV1)
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- QUEENAIRE TECHNOLOGIES, INC. Newaire Ozone Generator 10000 Cubic Ft (QT SV)
- ODORSTOP OdorStop® True HEPA Filter, 7-7/8"W x 7-1/8"H x 7-7/8"D (OSAP5FIL)
- FELLOWES AeraMax 290 Residential 4 Stage HEPA Air Purifier Black (9286201)
- Holmes Air Cleaners and Accessories