Shop All Holiday Decor
Hollywood Nutcrackers
Hollywood Nutcrackers HA0384 18 in. Two Turtle Doves Nutcracker
Mfr # HA0384
Zoro # G603748412
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hollywood Nutcrackers
- MFR # HA0384
- Zoro # G603748412
- UPC # 86131449017
- Country of Origin China
- Category Holiday Decor
Description
Hollywood Two Turtle Doves Nutcracker.
Hollywood Nutcrackers is a whimsical collection of nutcrackers created exclusively for Kurt S. Adler and features an assortment of designs that put a unique, vibrant, memorable twist on traditional nutcrackers. This 18-inch Hollywood Two Turtle Doves Nutcracker from Kurt Adler is a fun and festive addition to any holiday decor or nutcracker collection. Styled in shades of blue, purple and green with a crown depicting two turtle doves the second verse in the classic Christmas Carol, The Twelve Days of Christmas.
Features- Designed by Holly Adler exclusively
- Part of Kurt Adler's Hollywood Nutcracker collection
- Made of wood, resin, iron and paint/mica
- Perfect for nutcracker collectors
- Size: 18 in.
- Collection: Hollywood Nutcrackers
- Weight: 4.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- PRODUCT WORKS Rudolph Gel Cling Indoor Christmas Decor (62505_IP24)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers (T60L7540 R+L)
- MORE THAN A CANDLE More Than A Candle VCY16M 16 oz Mason Jar Soy Candle; Very Cherry (VCY16M)
- L & L Gerson LED Assorted Water Globe Holiday Tractor Indoor Christmas Decor (2549840)
- KURT S. ADLER 18 in. Hollywood Ballet Nutcracker (HA0196)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C567 Labrador Black Holiday Boxed Cards (C567)
- TRADEMARK FINE ART Cheryl Bartley 'Christmas Eve Santa In House' Canvas Art, 12x19 (ALI40885-C1219GG)
- HOLIDAY BRIGHT LIGHTS Twinkly LED Mini Multicolored 210 ct String Christmas Lights (R210CURTWP)
- Hollywood Nutcrackers Holiday Decor