Shop All Exam Room Equipment
Hollywood Bed & Spring Manufacturing
Hollywood Bed & Spring Manufacturing 1207HF-I Headboard & Footboard Bed Frame California King with 6 Glides
Mfr # 1207HF-I
Zoro # G704135029
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hollywood Bed & Spring Manufacturing
- MFR # 1207HF-I
- Zoro # G704135029
- UPC # 810869010153
- Country of Origin China
- Category Exam Room Equipment
Description
The headboard & footboard adjustable bed frame by hollywood features simple and easy assembly for convenient use. this frame is ideal to elevate your california king sized bed and a secured locking mechanism is permanently attached. headboard and footboard brackets are attached.
Features- This standard bed frame in non-adjustable
- Made of heavy duty high carbon steel
- Size: California King
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOL Thermal Bivvy with Rescue Whistle, Silver (0140-1221)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- NEXCARE Blister Bandages, Waterproof, PK24 (BWB-06)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- SMARTHEART Economy Pulse Oximeter (11-50K)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED (MS-74003)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- WELCH ALLYN BP PORT FITTING, 1-TUBE, MALE LOCKING (1-NK)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114192)
- Hollywood Bed & Spring Manufacturing Exam Room Equipment