Hollywood Bed

Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Add a simple space-saving solution to your bedroom with this metal bed frame, which features a strong high-carbon steel frame that can handle up to 2,000 pounds. The adjustable bed frame easily converts to fit the size of your mattress set, and no tools are required to assemble or disassemble the frame, making it easy to move it between rooms or change mattress sizes.

Features
  • Made of heavy duty high carbon recycled railroad steel
  • Secured locking mechanism is permanently attached
  • Heavy-duty headboard brackets
  • Recessed triple-thick steel legs provide more toe room
Specifications
  • Dimension: 7.25" H x 76.75" W x 70.5" L
  • Weight: 32 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.