Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame
Mfr # 6556BRG-I
Zoro # G803683216
Product Information
- Brand Hollywood Bed
- MFR # 6556BRG-I
- Zoro # G803683216
- UPC # 810869011389
- Country of Origin China
- Category Bed Frames
Description
Mega Multi-Fit(R) Bed Frame - "One Size Fits All" Universal - Twin/Full/Queen/California King/Eastern King, center support - 7 Legs with rug rollers and glides. An extra heavy-duty bed frame strong enough to support all bedding. Made of heavy duty high carbon, recycled railroad rails with a water-based, lead-free finish. Unique wedge lock leg design becomes even stronger with use. 2" X 1 1/2" side rails provide additional support. Permanently attached locking system. Solid rivet construction increases durability. Rounded corners provide safety and recessed legs offer additional toe room. Heavy-duty brackets. Easy to assemble, no tools required.
Features- Made of US heavy duty high carbon, recycled railroad rails with a water-based, lead-free finish
- Easy to assemble
- Fits all standard mattress sizes
- Supports up to 4000 lbs
- Dimension: 7.25" H x 39-76" W x 70" L
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- DRIVE MEDICAL Heavy Duty Bariatric Footstool w/ Non Skid Rubber Platform & Handrail (13062-1sv)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- HOLLYWOOD BED Hollywood Bed 3170BSG-I Atlas-Lock Keyhole Glides Bed Frame (3170BSG-I)
- HOLLYWOOD BED Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame (7079BSG-I)
- FLASH FURNITURE Brown King Wooden Platform Bed with Headboard (MG-09003KB-K-BRN-GG)
- BAXTON STUDIO Vivaldi White Faux Leather Padded Platform Base Full Size Bed (120-6677)
- BAXTON STUDIO Anders Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10671)
- BAXTON STUDIO Brooklyn Walnut Wood Grey Queen Size Platform Bed (140-7539)
- SAFAVIEH Alexia Queen Size Headboard- White (MCR4000H-Q)
- Hollywood Bed Bed Frames