Hollywood Bed

Hollywood Bed 3270BSG-I Premium Lev-R-Lock Bed Frame with 6 Glides


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This Premium Lev-R-Lock adjustable bed frame delivers the structure and support your bed deserves. In brown. The frame easily adjusts to fit any size mattress from Twin to Eastern King, so you can keep the same frame if you decide to buy a different size mattress. With durable steel construction, this metal bed frame supports up to 3,000 pounds. No tools are required for easy assembly.

Features
  • Easily adjustable to fit all standard sizes Twin/Full/Queen/Cal King/ Eastern King
  • Assembles in minutes
  • Fits virtually all headboards with riveted heavy duty brackets
Specifications
  • Dimension: 7.25" H x 39-76" W x 70" L
  • Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.